Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 75 ft. L x 3 ft. W, 1/2" Thickness, Vinyl, Corrugated, Black

  • Mfr # 474R3675BL

  • Zoro # G2232021


product price: $2,140.47
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Length
75 ft.
Thickness
1/2"
Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474R3675BL
Zoro #
G2232021
UPC #
662641701724
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
1/2"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Corrugated
Edge Style
Beveled
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Antimicrobial
No
Mat Shape
Rectangle
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
270 lb
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Welding Safe
No
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
NSF/ANSI 52
No
Surface Texture
Raised Pattern
Number of Border Stripes
0
X-Ray Detectable
No
Series
474 Ergo Mat(TM)
Critical Radiant Flux Class Rating
Class 1
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Durometer Rating
60
Number of Beveled Edges
4
Anti-Slip Backing
Yes
Washdown Safe
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Surface Design
Ribbed
Autoclavable
No
USDA Certified
No
Metal Detectable
No
Thermally Insulating
Yes
Single Material Construction
No
DOC FF1-70 Rating
Yes
NFSI High Traction Certified
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 474 Ergo Mat(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.