Antifatigue Mat, 12 ft L x 3 ft W, 1/2 in Thickness, Vinyl, Corrugated, Black
Mfr # 474S0312BL
Zoro # G304397476
product price: $380.53
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3 ft
Thickness
1/2 in
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474S0312BL
Zoro #
G304397476
UPC #
662641643307
Country of Origin
United States
Dimensions
Length
12 ft
Width
3 ft
Thickness
1/2 in
Width and Length
3 ft x 12 ft
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 474 Ergo Mat(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Ribbed, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.