Antifatigue Mat, 75 ft. L x 4 ft. W, 5/8" Thickness, Nitrile Rubber Blend Foam, Black
Mfr # T17C0048BL75
Zoro # G2128738
product price: $2,878.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Color
Black
Length
75 ft.
Width
4 ft.
Thickness
5/8"
Surface Material
Nitrile Rubber Blend Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17C0048BL75
Zoro #
G2128738
UPC #
-
Country of Origin
United States
Dimensions
Length
75 ft.
Width
4 ft.
Thickness
5/8"
Width and Length
75 ft
Details
Item
Antifatigue Mat
Color
Black
Surface Material
Nitrile Rubber Blend Foam
Edge Style
Beveled
Standards
ASTM D-2859, ASTM D1056, ASTM D1667, ASTM D412, CPSC FF-170
Antifatigue
Yes
Anti-Slip Surface
Yes
Mat Shape
Rectangle
Resistance Properties
Wear-Resistant
Surface Texture
Raised Pattern
Drainage Hole Shape
Circle
Other Standards
ASTM D-2859, ASTM D1056, ASTM D1667, ASTM D412, CPSC FF-170
Single Material Construction
Yes
Description
Antifatigue Runner, Anti-Slip Surface Yes, Length 75 ft, Width 4 ft, Thickness 5/8 in, Surface Texture Raised Pattern, Surface Material Nitrile Rubber Blend Foam, Surface Design Pebble, Resistance Properties Wear-Resistant, Mat Shape Rectangle, Mat Product Type Antifatigue Runner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.