Zoro Homepage

Antifatigue Mat, 75 ft. L x 3 ft. W, 9/16" Thickness, Nitrile Rubber, Diamond Plate, Black/Yellow

  • Mfr # 490R3675YB

  • Zoro # G5589297


product price: $2,216.60
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
75 ft.
Thickness
9/16"
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490R3675YB
Zoro #
G5589297
UPC #
662641829572
Country of Origin
United States

Dimensions

Length
75 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 75 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base
Surface Material
Nitrile Rubber
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI; ASTM C1028-96; ASTM D-1004-94a-03; ASTM D-2240; ASTM D-3884; ASTM D-2859 CPSC FF-170; ASTM E-648; ASTM D1894-01; ASTM D-903-98
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
225 lb
Oil Resistant
No
Antimicrobial
No
Brake Fluid Resistant
No
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Antifatigue
Yes
Type
Anti-Fatigue Matting
Welding Safe
Yes
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Surface Design
Diamond Plate
Number of Beveled Edges
4
Border Color
Yellow
Other Standards
ASTM C1028-96, ASTM D2240, ASTM D2859 CPSC FF-170, ASTM D3884, ASTM D903-98, ASTM D1004-94a-03, ASTM D1894-01, ASTM E648-94A
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Series
490 Dura Trax(R)
Number of Border Stripes
1
Thermally Insulating
Yes
Single Material Construction
No
NSF/ANSI 52
No
Washdown Safe
No
Reversible
No
Metal Detectable
No
X-Ray Detectable
No
Autoclavable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
USDA Certified
No
Compression Deflection
@ 20 %/sq. in. 0.239 in.@ 40 %/sq. in. 0.349 in.
Anti-Slip Backing
Yes
NFSI High Traction Certified
Yes
Critical Radiant Flux Class Rating
Class 1
Durometer Rating
61

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe Yes, Washdown Safe No, Series 490 Dura Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Nitrile Rubber, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.