Shop All Drainage Mats
Notrax
Black Drainage Holes Drainage Runner 3 ft. W x 15 ft. L, 1/2"
Mfr # 6LUL3
Zoro # G4337977
original price:
$219.61
12% off
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Thickness 1/2 in
- Mat Width 3 ft
- Length 15 ft
- Width 3 ft
Product Information
- Brand Notrax
- MFR # 6LUL3
- Zoro # G4337977
- UPC # 662641888302
- Country of Origin India
- Category Drainage Mats
Dimensions
Mat Width | 3 ft |
Length | 15 ft |
Width | 3 ft |
Mat Length | 15 ft |
Drainage Hole Diameter | 7/8 in |
Details
Description
Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 15 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 619 Drain Lite(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- OCCUNOMIX Jacket, Unisex, M, Orange (LUX-350-JB-BOM)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHXL002500)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 2 ft. 4" W x 3 ft. 4" L, 7/8" (34L279)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 2" W x 5 ft. 4" L, 7/8" (38ZC97)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- Notrax Drainage Mats