This item is Discontinued.

Notrax Black/Yellow Portholes Drainage Mat 42" W x 96" L, 7/8" 520S4296BY

Black/Yellow Portholes Drainage Mat 42" W x 96" L, 7/8" (Discontinued)

  • Mfr # 520S4296BY
  • Zoro # G5688636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520S4296BY
Zoro #
G5688636
UPC #
-
Country of Origin
United States

Dimensions

Length
96"
Width
42"
Thickness
7/8"
Size (WxL)
42 in x 8 ft
Drainage Hole Diameter
1/2 in

Details

Color
Black/Yellow
Surface Material
PVC
Mat Surface Pattern
Portholes
Item
Drainage Mat
Brake Fluid Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Thermally Insulating
No
Reversible
No
Washdown Safe
Yes
USDA Certified
No
NFSI High Traction Certified
No
NSF/ANSI 52
No
Series
520 Cushion-Lok(TM)
FS209E Class
No
Other Standards
ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Resistance Properties
Abrasion Resistant, Chemical Resistant, Grease Resistant, Oil Resistant, Tear Resistant, Water Resistant, Wear Resistant
Autoclavable
No
Antifatigue Material
Yes
DOC FF1-70 Rating
Yes
Border Color
Yellow
Metal Detectable
No
FDA Compliance
No
Edge Style
Beveled
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
X-Ray Detectable
No
Single Material Construction
Yes
Backing Characteristics
Studded
Grease Resistant
Grease Resistant
Ramp Material
PVC
Critical Radiant Flux Class Rating
Class 1
Drainage Hole Shape
Diamond
Drainage Holes per sq ft
72
Number of Border Stripes
3
Mat Hardness
Super-Soft
Compression Deflection
@ 20 %/sq. in. n/a@ 40 %/sq. in. 0.251 in.
Number of Beveled Edges
3
Weight
53.2 lb
Anti-Slip Backing
Yes
Mat Product Type
Interlocking Drainage Mat
Surface Design
Diamond Tread

Description

Drainage Mat, Anti-Slip Surface Yes, Length 8 ft., Width 3 ft. 6 In., Welding Safe No, Thickness 7/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.