This item is Discontinued.

Notrax Blue Drainage Holes Drainage Mat 3 ft. W x 40 ft. L, 7/16" 539R0340BU

Blue Drainage Holes Drainage Mat 3 ft. W x 40 ft. L, 7/16" (Discontinued)

  • Mfr # 539R0340BU
  • Zoro # G2196078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539R0340BU
Zoro #
G2196078
UPC #
662641867666
Country of Origin
Taiwan, Province of China

Dimensions

Length
40 ft.
Width
3 ft.
Thickness
7/16"
Mat Width
3 ft
Mat Thickness
7/16 in
Mat Length
40 ft
Drainage Hole Diameter
1/4 in
Size (WxL)
3 ft x 40 ft

Details

Color
Blue
Mat Surface Pattern
Drainage Holes
Mat Shape
Rectangle
Oil Resistant
Oil Resistant
Brake Fluid Resistant
No
Item
Antifatigue Runner
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
Yes
Welding Safe
No
Mat Color
Blue
Anti-Slip Surface
Yes
Weight
211.2 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Design
Open Wave
Other Standards
ASTM C1028-96, ASTM D-2859, ASTM D1004-94A-03, ASTM D2240, ASTM D3884, ASTM D412, ASTM E648, ASTM G21, CPSC FF-170
X-Ray Detectable
No
Edge Style
Straight
Thermally Insulating
No
Surface Material
PVC
Backing Material
Vinyl
Compression Deflection
@ 20 lbs/sq. in. 0.040 in.@ 40 lbs/sq. in. 0.051 in.
Critical Radiant Flux Class Rating
Class 1
NSF/ANSI 52
No
Mat Product Type
Antifatigue Runner
USDA Certified
No
Surface Texture
Raised Pattern
DOC FF1-70 Rating
Yes
Series
539 Web Trax(R)
Grease Resistant
Grease Resistant
Anti-Slip Backing
Yes
Number of Border Stripes
0
Mat Hardness
Soft
FDA Compliance
No
FS209E Class
No
Reversible
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, UV Resistant, Water-Resistant, Wear-Resistant
Antifatigue Material
Yes
Durometer Rating
75
Number of Beveled Edges
0
Single Material Construction
Yes
NFSI High Traction Certified
No
Key Properties
Antimicrobial
Drainage Hole Shape
Triangle
Autoclavable
No
Metal Detectable
No
Washdown Safe
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 7/16 in, Series 539 Web Trax(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Open Wave, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.