This item is Discontinued.

Notrax Blue Drainage Holes Drainage Mat 4 ft. W x 40 ft. L, 7/16" 539R0440BU

Blue Drainage Holes Drainage Mat 4 ft. W x 40 ft. L, 7/16" (Discontinued)

  • Mfr # 539R0440BU
  • Zoro # G2196050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539R0440BU
Zoro #
G2196050
UPC #
662641867703
Country of Origin
Taiwan, Province of China

Dimensions

Length
40 ft.
Mat Width
4 ft
Mat Thickness
7/16 in
Thickness
7/16"
Mat Length
40 ft
Width
4 ft.
Size (WxL)
4 ft x 40 ft
Drainage Hole Diameter
1/4 in

Details

Mat Shape
Rectangle
Mat Surface Pattern
Drainage Holes
Anti-Slip Surface
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
Yes
Oil Resistant
Oil Resistant
Brake Fluid Resistant
No
Welding Safe
No
Mat Color
Blue
Item
Antifatigue Runner
Weight
281.6 lb
Color
Blue
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Number of Border Stripes
0
FS209E Class
No
Surface Design
Open Wave
DOC FF1-70 Rating
Yes
Series
539 Web Trax(R)
Edge Style
Straight
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Oil-Resistant, Tear-Resistant, UV Resistant, Water-Resistant, Wear-Resistant
NSF/ANSI 52
No
Durometer Rating
75
Compression Deflection
@ 20 lbs/sq. in. 0.040 in.@ 40 lbs/sq. in. 0.051 in.
Washdown Safe
Yes
Drainage Hole Shape
Triangle
FDA Compliance
No
Thermally Insulating
No
X-Ray Detectable
No
Other Standards
ASTM C1028-96, ASTM D-2859, ASTM D1004-94A-03, ASTM D2240, ASTM D3884, ASTM D412, ASTM E648, ASTM G21, CPSC FF-170
Autoclavable
No
Surface Material
PVC
Antifatigue Material
Yes
NFSI High Traction Certified
No
Mat Product Type
Antifatigue Runner
Single Material Construction
Yes
USDA Certified
No
Anti-Slip Backing
Yes
Number of Beveled Edges
0
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Key Properties
Antimicrobial
Reversible
No
Mat Hardness
Soft
Surface Texture
Raised Pattern
Backing Material
Vinyl
Grease Resistant
Grease Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 40 ft, Washdown Safe Yes, X-Ray Detectable No, Width 4 ft, Welding Safe No, USDA Certified No, Thickness 7/16 in, Series 539 Web Trax(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material PVC, Surface Design Open Wave, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.