Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Carpeted Runner, Brown, 4 ft. W x 118S0048AB

Carpeted Runner, Brown, 4 ft. W x (Discontinued)

  • Mfr # 118S0048AB
  • Zoro # G5469152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118S0048AB
Zoro #
G5469152
UPC #
662641757752
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Carpeted Runner
Color
Brown
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle

Description

Carpeted Runner, Backing Material Vinyl, Color Brown, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.