Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Entrance Mat, 1/2" thick, Black 347

Entrance Mat, 1/2" thick, Black (Discontinued)

  • Mfr # 347
  • Zoro # G3441471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347
Zoro #
G3441471
UPC #
662641345058
Country of Origin
India

Dimensions

Thickness
1/2"

Details

Item
Entrance Mat
Color
Black
Backing Material
Rubber
Indoor/Outdoor
Outdoor
Brake Fluid Resistant
No
Oil Resistant
No
Mat Weaving
Solid
Mat Shape
Rectangle
Standards
ASTM D3884-01, ASTM C1028-96, ASTM D395, ASTM D575, ASTM D1171, CPSC FF 1-70, ASTM D-2850
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Rubber, Color Black, Indoor/Outdoor Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.