This item is Discontinued.

Notrax Entrance Mat, 1/2" thick, Navy 266S004NB

Entrance Mat, 1/2" thick, Navy (Discontinued)

  • Mfr # 266S004NB
  • Zoro # G0146325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266S004NB
Zoro #
G0146325
UPC #
662641724921
Country of Origin
India

Dimensions

Thickness
1/2"

Details

Item
Entrance Mat
Color
Navy
Backing Material
Vinyl
Indoor/Outdoor
Outdoor
Mat Shape
Rectangle
Scrape/Dry
Scrape
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
No
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Navy, Indoor/Outdoor Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.