Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138S0046NB
Zoro #
G0146526
UPC #
662641779297
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Entrance Mat
Color
Navy
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Oil Resistant
No
Brake Fluid Resistant
No
Antimicrobial
No
Standards
DOC-FF-1-70 and DOC-FF-2-70 Flammability Test
Mat Shape
Rectangle
Scrape/Dry
Scrape and Dry
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Carpeted Entrance Mat, Backing Material Vinyl, Color Blue, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.