Entrance Mat, Nylon, 3/8 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # 194SGR35BG

  • Zoro # G5544174


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Nylon
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194SGR35BG
Zoro #
G5544174
UPC #
662641826076
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Black
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Vinyl Border
Brake Fluid Resistant
No
Antimicrobial
No
Oil Resistant
No
Mat Shape
Rectangle
Standards
ASTM D2859, ASTM D5252-98, ASTM D1335-05, ASTM D1894-08, ASTM D2240-02, ASTM D3936-05, ASTM D412-06, ASTM D6540-00, CPSC FF 1-70
Scrape/Dry
Dry
Mat Weaving
Cut Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Employee Entrances, Foyers, Lobbies, Plant Entrances
Crush Resistant
Yes
Autoclavable
No
For Surface Type
Carpet, Floors, Rugs
Language
English
Mat Type
Entrance Mat
NFSI High Traction Certified
No
ADA Compliant
No
Does Not Contain
DMF, DOP, Ozone Depleting Substances, Silicone
Printed Image or Message
Safety Glasses Required
Reversible
No
Surface Application
Drying
Series
194
Visibility Features
High-Visibility Colors
Launderable
Yes
Surface Design
Cut Pile
Welding Safe
No
Face Material Weight
24 oz/sq yd
Backing Material and Surface Material
Nylon Fiber

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Employee Entrances, Foyers, Lobbies, Plant Entrances, Backing Material Vinyl, Color Black, Crush Resistant Yes, Does Not Contain DMF, DOP, Ozone Depleting Substances, Silicone, Edge Style Vinyl Border, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Language English, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.