Notrax
Entrance Mat, Charcoal, 4 ft. W x 20 ft. L
Mfr # 117S0420CH
Zoro # G2397011
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 20 ft
- Size 4 ft x 20 ft
- Color Charcoal
- Backing Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Corrosive Cabinet, Bench (SC8063)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, 4XL, REG (105702-I264XLREG)
- GUARDIAN FLOOR PROTECTION Floor Mat, Pepper/Salt, 36" W x (74030530)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RB (ESN34RB)
- NOTRAX Carpeted Entrance Mat, Brown, 4 ft. W x 6 ft. L (132S0046BR)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 12 ft. L (137S0412BL)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- NOTRAX Entrance Mat, Black, 6 ft. W x 10 ft. L (141S0610BL)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- NOTRAX Entrance Runner, Blue, 3 ft. W x 10 ft. L (109S0310BU)
- Notrax Entrance Mats