Notrax
Entrance Mat, Charcoal, 4 ft. W x 6 ft. L
Mfr # 130S0046CH
Zoro # G0148337
original price:
$116.99
20% off
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Vinyl
- Surface Material Polypropylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- BACHARACH Replacement Sensor, Refrigerant Informant (19-0510)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-OR (669-C/48-NRVFO-OR)
- NOTRAX Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L (130S0046DB)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (8V355)
- NOTRAX Entrance Mat, Navy, 4 ft. W x 6 ft. L (132S0046NB)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (117S0046CH)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (109S0046BU)
- Notrax Floor Mats