This item is Discontinued.

Notrax Entrance Mat, Gray, 3 ft. W x 118S0034GY

Entrance Mat, Gray, 3 ft. W x (Discontinued)

  • Mfr # 118S0034GY
  • Zoro # G5469073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118S0034GY
Zoro #
G5469073
UPC #
662641609228
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Oil Resistant
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Standards
ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Antimicrobial
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Gray, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.