This item is Discontinued.

Notrax Entrance Mat, Navy, 4 ft. W x 131S0046NB

Entrance Mat, Navy, 4 ft. W x (Discontinued)

  • Mfr # 131S0046NB
  • Zoro # G5626232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131S0046NB
Zoro #
G5626232
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Navy
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Antimicrobial
No
Standards
ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
Brake Fluid Resistant
No
Scrape/Dry
Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Navy, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.