This item is Discontinued.

No Product Image Available

Entrance Mat, Navy, 4 ft.x8 ft. (Discontinued)

  • Mfr # 138S0048NB
  • Zoro # G6600629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138S0048NB
Zoro #
G6600629
UPC #
00662641779372
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Width
4 ft
Size (WxL)
4 ft x 8 ft
Overall Length
8 ft

Details

Color
Blue
Antimicrobial
No
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 (ASTM D2859)
Indoor/Outdoor
Indoor
Application
Hotels, Lobbies, Office Buildings, Upscale Entrances
Printed Image or Message
None
Reversible
No
Series
138 Uptown
Mat Type
Entrance Mat
Color Family
Blues
Surface Design
Checkered
Surface Material
Polypropylene
Does Not Contain
DOP
Crush Resistant
Yes
For Surface Type
Carpet, Floors, Rugs
Backing Material
Vinyl
Autoclavable
No
Face Material Weight
36 oz/sq yd
Surface Application
Drying
NFSI High Traction Certified
No
Launderable
Yes
Welding Safe
No
ADA Compliant
No
Edge Style
Flat

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Hotels, Lobbies, Office Buildings, Upscale Entrances, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 36 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 8 ft, Overall Width 4 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.