Zoro Homepage

Entrance Mat, Polypropylene, 5/16 in Thick, Charcoal, 4 ft W x 10 ft L

  • Mfr # 130S0410CH

  • Zoro # G2396777


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
10 ft
Backing Material
Vinyl
Surface Material
Polypropylene
Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130S0410CH
Zoro #
G2396777
UPC #
662641878921
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
10 ft
Size
4 ft x 10 ft
Thickness
5/16 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Shape
Rectangle
Scrape/Dry
Dry
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Oil Resistant
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Crush Resistant
Yes
Printed Image or Message
None
Launderable
Yes
Autoclavable
No
NFSI High Traction Certified
No
Does Not Contain
DOP
Reversible
No
Welding Safe
No
Surface Design
Cut Pile
Surface Application
Drying
ADA Compliant
No
Series
130 Sabre(TM)
For Surface Type
Carpet, Floors, Rugs
Stripe Pattern
Solid/No Stripes
Face Material Weight
19 oz/sq yd
Mat Type
Entrance Mat
Resistance Properties
Abrasion Resistant
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.