Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Entrance Mat, Red, 4 ft.x10 ft. (Discontinued)

  • Mfr # 150S0410RB
  • Zoro # G6600531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150S0410RB
Zoro #
G6600531
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Length
10 ft
Overall Width
4 ft
Size (WxL)
4 ft x 10 ft

Details

Color
Red/Black
Indoor/Outdoor
Outdoor
Standards
AATCC Test Method 147, ASTM D2859, ASTM D5252-98, ASTM D3884-01, ASTM D6540-00, ASTM G21, ASTM G22, CPSC FF 1-70
Antimicrobial
Yes
Application
Daycare, Health Care Facilities, Hospital Entrances, Schools
Face Material Weight
20 oz/sq yd
Series
150 Aqua-Trap
Color Family
Reds
Edge Style
Carpeted Water Dam
Backing Material
Rubber
Resistance Properties
Abrasion Resistant
Underside Backing
Cleat
Mat Type
Entrance Mat
Surface Material
Polypropylene
Printed Image or Message
None
For Surface Type
Carpet, Floors, Rugs
Launderable
Yes
Surface Application
Scraping and Drying
Crush Resistant
Yes

Description

Entrance Mat, Antimicrobial Yes, Application Daycare, Health Care Facilities, Hospital Entrances, Schools, Backing Material Rubber, Color Red/Black, Crush Resistant Yes, Edge Style Carpeted Water Dam, Face Material Weight 20 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, Overall Length 10 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.