This item is Discontinued.

No Product Image Available

Entrance Mat, Red wBlckBordr, 3 ft.x10 ft. (Discontinued)

  • Mfr # 117S0310RB
  • Zoro # G6596788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117S0310RB
Zoro #
G6596788
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8"
Width
3 ft.
Mat Thickness
3/8"
Length
10 ft.
Mat Length
10 ft.
Mat Width
3 ft.

Details

Item
Entrance Mat
Color
Red with Black Border
Mat Backing Material
Vinyl
Mat Color
Red with Black Border

Description

Entrance Mat, Color Red with Black Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.