This item is Discontinued.

No Product Image Available

Entrance Mat, Red wBlkBrdr, 3 ft.x10 ft. (Discontinued)

  • Mfr # 130S0310RB
  • Zoro # G6597007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130S0310RB
Zoro #
G6597007
UPC #
00662641680135
Country of Origin
United States

Dimensions

Length
10 ft.
Mat Thickness
5/16 in
Thickness
5/16 in
Mat Length
10 ft
Width
3 ft.
Mat Width
3 ft
Size (WxL)
3 ft x 10 ft
Overall Width
3 ft
Overall Length
10 ft

Details

Item
Entrance Mat
Color
Red/Black
Mat Color
Red with Black Border
Mat Backing Material
Vinyl
Indoor/Outdoor
Indoor
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Antimicrobial
No
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Launderable
Yes
Stripe Pattern
Solid/No Stripes
Face Material Weight
19 oz/sq yd
Autoclavable
No
Crush Resistant
Yes
Surface Design
Cut Pile
Surface Material
Polypropylene
Reversible
No
NFSI High Traction Certified
No
Edge Style
Flat
Backing Material
Vinyl
Resistance Properties
Abrasion Resistant
Mat Type
Entrance Mat
Printed Image or Message
None
Surface Application
Drying
Series
130 Sabre(TM)
Color Family
Reds
ADA Compliant
No
Does Not Contain
DOP
For Surface Type
Carpet, Floors, Rugs
Welding Safe
No

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.