This item is Discontinued.

No Product Image Available

Entrance Mat, Red wBlkBrdr, 3 ft.x10 ft. (Discontinued)

  • Mfr # 131S0310RB
  • Zoro # G6596663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131S0310RB
Zoro #
G6596663
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Length
10 ft
Size (WxL)
3 ft x 10 ft
Overall Width
3 ft

Details

Color
Red/Black
Indoor/Outdoor
Indoor
Standards
ASTM 5252-98a, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Antimicrobial
No
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Autoclavable
No
Face Material Weight
25 oz/sq yd
Crush Resistant
Yes
Surface Material
Polypropylene
Surface Application
Drying
Edge Style
Flat
For Surface Type
Carpet, Floors, Rugs
NFSI High Traction Certified
No
Does Not Contain
DOP
ADA Compliant
No
Series
131 Dante(TM)
Reversible
No
Mat Type
Entrance Mat
Launderable
Yes
Color Family
Reds
Stripe Pattern
Solid/No Stripes
Surface Design
Cut Pile
Printed Image or Message
None
Backing Material
Vinyl
Welding Safe
No

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.