This item is Discontinued.

No Product Image Available

Entrance Mat, Red wBlkBrdr, 3 ft.x10 ft. (Discontinued)

  • Mfr # 132S0310RB
  • Zoro # G6596672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132S0310RB
Zoro #
G6596672
UPC #
00662641742598
Country of Origin
United States

Dimensions

Thickness
3/8 in
Overall Width
3 ft
Size (WxL)
3 ft x 10 ft
Overall Length
10 ft

Details

Color
Red/Black
Antimicrobial
No
Standards
ASTM 5252-98a, ASTM D1335-05, ASTM D2240-02, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70
Indoor/Outdoor
Indoor
Application
Entranceways, Lobbies, Schools
Color Family
Reds
Crush Resistant
Yes
Mat Type
Entrance Mat
Backing Material
Vinyl
Reversible
No
Launderable
Yes
Surface Material
Polypropylene
Autoclavable
No
Welding Safe
No
Edge Style
Flat
Series
132 Estes(R)
Does Not Contain
DOP
Surface Application
Drying
For Surface Type
Carpet, Floors, Rugs
Printed Image or Message
None
Surface Design
Loop Pile
Face Material Weight
25 oz/sq yd
ADA Compliant
No
NFSI High Traction Certified
No

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Lobbies, Schools, Backing Material Vinyl, Color Red/Black, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 25 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.