This item is Discontinued.

No Product Image Available

Entrance Mat, Red/Black, 3 ft.x10 ft. (Discontinued)

  • Mfr # 145S0310RB
  • Zoro # G6597031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145S0310RB
Zoro #
G6597031
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Mat Length
10 ft
Mat Thickness
3/8 in
Width
3 ft.
Mat Width
3 ft
Thickness
3/8"

Details

Item
Entrance Mat
Color
Red/Black
Mat Backing Material
Vinyl
Mat Color
Red/Black
Surface Design
Checkered
Color Family
Reds
Surface Application
Scraping and Drying

Description

Entrance Mat, Color Red/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.