This item is Discontinued.

No Product Image Available

Entrance Mat, Wine wBlkBrdr, 3 ft.x10 ft. (Discontinued)

  • Mfr # 118S0310WI
  • Zoro # G6600653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118S0310WI
Zoro #
G6600653
UPC #
662641657113
Country of Origin
United States

Dimensions

Mat Width
3 ft
Mat Length
10 ft
Mat Thickness
3/8 in
Thickness
3/8"
Width
3 ft.
Length
10 ft.

Details

Item
Carpeted Runner
Color
Wine with Black Border
Mat Backing Material
Vinyl
Mat Surface Pattern
Chevron
Mat Color
Wine with Black Border
Legend
No
Indoor/Outdoor
Indoor
Edges
Beveled
Mat Shape
Rectangle
Backing Material
Vinyl

Description

Carpeted Runner, Backing Material Vinyl, Color Wine, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.