Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117S0048CH
Zoro #
G4892045
UPC #
662641608238
Country of Origin
United States
Dimensions
Thickness
3/8"
Details
Item
Entrance Runner
Color
Charcoal
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Weaving
Needle Punch
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Standards
ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.