Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145S0048BU
Zoro #
G5660173
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
5/16"
Details
Item
Entrance Runner
Color
Blue
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Loop Pile
Standards
ASTM D2859
Brake Fluid Resistant
No
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Blue, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.