Shop All Entrance Mats
Notrax
Entrance Runner, Charcoal, 3 ft. W x 10 ft. L
Mfr # 130S0310CH
Zoro # G7566343
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/16 in
- Mat Shape Rectangle
- Color Charcoal
- Mat Weaving Cut Pile
- Brake Fluid Resistant No
Product Information
- Brand Notrax
- MFR # 130S0310CH
- Zoro # G7566343
- UPC # 662641683402
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 10 ft |
Overall Length | 10 ft |
Overall Width | 3 ft |
Details
Description
Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Charcoal, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 19 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 10 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, L (303-0500-LY/L)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Black (6802)
- ENPAC Spill Containment Caddy (5300-YE-A)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (130S0035CH)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (340S0046BL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (117S0034CH)
- NOTRAX Entrance Mat, Black, 6 ft. W x 10 ft. L (141S0610BL)
- DURABLE CORPORATION Durable Corporation 630S0034CH 3 ft. W x 4 ft. L Stop-N-Dry Mat in Charcoal (630S34CH)
- Notrax Entrance Mats