This item is Discontinued.

Notrax Entrance Runner, Charcoal, 4 ft. W x 138C0048CH60

Entrance Runner, Charcoal, 4 ft. W x (Discontinued)

  • Mfr # 138C0048CH60
  • Zoro # G2119446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138C0048CH60
Zoro #
G2119446
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Scrape/Dry
Scrape and Dry
Standards
ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Oil Resistant
No
Mat Weaving
Loop Pile
Antimicrobial
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.