Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
737C0036BL
Zoro #
G7432153
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
5/32"
Details
Item
Floor Runner
Color
Black
Green Environmental Attribute
100% Post-Consumer Recycled Content
Standards
ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D2240-02
Weight
90 lb./sq. ft.
Anti-Slip Surface
Yes
Description
Floor Runner, Thickness 5/32 In., Anti-Slip Surface Yes, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.