Shop All Vehicle Floor Mats & Liners
Notrax
Floor Runner, Clear, 4 ft.x60 ft.
Mfr # 769C0048CL60
Zoro # G6602519
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 60 ft
- Thickness 1/8 in
- Mat Width 4 ft
- Mat Backing Material Vinyl
Product Information
- Brand Notrax
- MFR # 769C0048CL60
- Zoro # G6602519
- UPC # 662641650138
- Country of Origin United States
- Category Vehicle Floor Mats & Liners
Dimensions
Length | 60 ft |
Mat Width | 4 ft |
Width | 48 in |
Mat Length | 60 ft |
Details
Description
Entrance Mat, Color Clear, Width 48 in, Length 60 ft, Application Floor Protection, Backing Characteristics Mini Spike, Backing Material Vinyl, Mat Product Type Traction Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R Head, R, Vmax3, H/R, H/M, H/M, Bk (717192)
- VELVAC Air Brake Chamber Type 20 (030017)
- GROCO 1-1/2" Bronze Combo Scoop Thru-Hull w/Nut (STH-1500-W)
- ZEROSTART Silicone Pad, Adhesive - 125W, 12Vdc, 10.4A - 4in. 10 Cm X 4in. 10 Cm (3400052)
- HTI Plastic Seat Covers Pk (SC-500)
- WEATHERTECH Front FloorLiner for Vinyl Floors, 4416061V (4416061V)
- ACCREDO SAFETY Lockout Steering Wheel Cover, 23" dia. (7347)
- WEATHERTECH Front FloorLiners, Black, 449611 (449611)
- WEATHERTECH Universal Front Mats, Black (W3)
- WEATHERTECH CargoLiners, Black, 401102 (401102)
- WEATHERTECH Front FloorLiners, Black, 4412641 (4412641)
- Notrax Vehicle Floor Mats & Liners