Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621M0033BY
Zoro #
G5514896
UPC #
662641852334
Country of Origin
United States
Dimensions
Thickness
1"
Length
3 ft.
Details
Item
Interlocking Antifatigue Mat
Color
Black with Yellow Border
Backing Material
Vinyl
Standards
ASTM C-1028, ASTm D-2240, ASTM E-648
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No
Oil Resistant
Yes
Mat Section
Center Section
Mat Electrical Resistance
Electrical Properties Not Tested
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Square
Edges
(2) Beveled (2) Interlocking
Matting Series Compatibility
Diamond Flex-Lok(TM)
Description
Interlocking Antifatigue Mat, Width 3 ft., Thickness 1 In., Length 3 ft., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.