Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Interlocking Antifatigue Mat 3 ft. W x 5 ft. L 580S0035BL

Interlocking Antifatigue Mat 3 ft. W x 5 ft. L (Discontinued)

  • Mfr # 580S0035BL
  • Zoro # G3098882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580S0035BL
Zoro #
G3098882
UPC #
662641788503
Country of Origin
United States

Dimensions

Thickness
3/4"
Mat Thickness
3/4 in
Length
5 ft.
Mat Width
3 ft
Width
3 ft.
Mat Length
5 ft

Details

Item
Interlocking Antifatigue Mat
Color
Black
Backing Material
Rubber
Matting Series Compatibility
Sorb Stance
Mat Section
Center Section
Mat Color
Black
Antifatigue
Yes
Edges
beveled
Interlocking Mat Edges
(4) Beveled

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 3/4 In., Length 5 ft., Matting Series Compatibility Sorb Stance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.