Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocking Antifatigue Mat Tile, 12 in W x PVC, Black

  • Mfr # 621STL12BL

  • Zoro # G8522227


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
12 in
Overall Width
12 in
Material
PVC
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621STL12BL
Zoro #
G8522227
UPC #
662641879287
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
12 in
Thickness
1 in
Length
12"
Width
12 in
Mat Length
12 in
Mat Thickness
1 in
Mat Width
12 in

Details

Item
Interlocking Antifatigue Mat Tile
Color
Black
Material
PVC
Surface Design
Diamond Plate
Mat Product Type
Interlocking Antifatigue Mat Tile
Anti-Slip Surface
Yes
Backing Material
Vinyl
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Antifatigue Material
Yes
Edges
(4) Interlocking
Oil Resistant
Yes
Brake Fluid Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Antimicrobial
No
Interlocking Mat Edges
(4) Interlocking
Mat Section
Center Section
Matting Series Compatibility
Diamond Flex-Lok(TM)
Mat Shape
Square
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Surface Material
PVC
Welding Safe
No
Edge Gender
Male/Female Adjacent Sides
MVSS 302 Rating
No Rating
Backing Characteristics
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Floor Protection, Grease-Resistant, Insulation, Oil-Resistant, Slip-Resistant, Studded, Tear-Resistant, Wear-Resistant
Reversible
No
Critical Radiant Flux Class Rating
Class 1
Interlocking Side Configuration
All Sides
Durometer Rating
85
Thermally Insulating
No
Anti-Slip Backing
Yes
Number of Border Stripes
0
FDA Compliance
No
Autoclavable
No
X-Ray Detectable
No
Series
621 Diamond Flex-Lok(TM)Solid
Number of Tiles
1
Resistance Properties
Slip-Resistant, Wear-Resistant
Number of Interlocking Sides
4
Other Standards
ASTM C-1028, ASTM D2240-02, ASTM E-648
Connection Style
Peg and Hole
Edge Style
Straight
DOC FF1-70 Rating
Yes
Metal Detectable
No
Non-Interlocking Edge Style
Beveled
USDA Certified
No
NFSI High Traction Certified
No
FS209E Class
No
Compression Deflection
@ 20%/sq. in. 0.222in@ 40%/sq. in. 0.299in
Washdown Safe
Yes
NSF/ANSI 52
No
Mat Color
Black

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 12 in, Welding Safe No, Thermally Insulating No, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series 621 Diamond Flex-Lok(TM)Solid, Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Slip-Resistant, Wear-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.