Zoro Homepage

Interlocking Antifatigue Mat Tile, 3/4 in Thickness, 18 in L, Black

  • Mfr # 570SC018BL

  • Zoro # G2140724


product price: $231.99
/pk 8, $29.00/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
18 in
Overall Width
18 in
Material
Rubber
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570SC018BL
Zoro #
G2140724
UPC #
662641918993
Country of Origin
Thailand

Dimensions

Overall Length
18 in
Overall Width
18 in
Thickness
3/4 in
Mat Thickness
3/4 in
Mat Length
18 in
Mat Width
18 in
Width
18 in
Length
18"

Description

Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 8, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 570 De-Flex(R), Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Slip-Resistant, Wear-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.