Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Interlocking Drainage Mat 3 ft. L, 1" 620M0033BL

Interlocking Drainage Mat 3 ft. L, 1" (Discontinued)

  • Mfr # 620M0033BL
  • Zoro # G3266331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620M0033BL
Zoro #
G3266331
UPC #
662641851344
Country of Origin
United States

Dimensions

Thickness
1"
Length
3 ft.
Mat Width
3 ft
Width
3 ft.
Size of Drainage Holes
0.875" dia.
Mat Length
3 ft
Mat Thickness
1 in

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Standards
ASTM C-1028, ASTm D-2240, ASTM E-648
Drainage Holes Per Sq. Ft.
18.0
Interlocking Mat Edges
(2) Beveled, (2) Interlocking
Shape of Drainage Holes
Circle
Antimicrobial
No
Matting Series Compatibility
Diamond Flex-Lok(TM)
Edges
(2) Beveled, (1) Female End, (1) Male End
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Section
End Section
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Black
Antifatigue
Yes
Oil Resistant
Yes
Welding Safe
No
Mat Ramp Material
Vinyl
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Mat Shape
Square
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft., Welding Safe No, Thickness 1 In., Length 3 ft., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.