Zoro Homepage

Interlocking Drainage Mat, 7/8 in Thickness, Nitrile Rubber, Red

  • Mfr # T13S0035RD

  • Zoro # G5709697


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
5 ft
Overall Width
3 ft
Material
General Purpose Rubber
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13S0035RD
Zoro #
G5709697
UPC #
662641044715
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Width
3 ft
Thickness
7/8 in
Size of Drainage Holes
1.000"L x 0.500"W
Length
5 ft.
Mat Width
3 ft
Mat Thickness
7/8 in
Mat Length
5 ft
Drainage Hole Diameter
1 in

Description

Interlocking Drainage Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 7/8 in, Series T13 Tek-Tough(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Nitrile Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.