Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620S3096BY
Zoro #
G8544654
UPC #
662641787520
Country of Origin
Unknown
Dimensions
Thickness
1"
Mat Thickness
1 in
Length
8 ft.
Mat Length
8 ft
Size of Drainage Holes
0.875" dia.
Width
2 ft. 6"
Mat Width
30"
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 2 ft. 6 In., Welding Safe No, Thickness 1 In., Length 8 ft., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.