Zoro Homepage

Mat Edging, Yellow, 6" W, 3 ft

  • Mfr # 552M0003YL

  • Zoro # G213639384


product price: $39.17
/ea

Key Features

Color
Yellow
Material
Nitrile Rubber
Thickness
3/4 in
Surface Design
Ribbed
Mat Product Type
Ramp Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552M0003YL
Zoro #
G213639384
UPC #
662641887503
Country of Origin
Thailand

Dimensions

Thickness
3/4 in
Length
3 ft
Manufacturers Warranty Length
3 yr
Width
6 in

Description

Mat Edging, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material Yes, FS209E Class Not Applicable, DOC FF1-70 Rating Yes, MVSS 302 Rating Not Applicable, FDA Compliance No, NFSI High Traction Certified No, Recycled Content No Recycled Content, Critical Radiant Flux Class Rating Not Applicable, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Channels, Surface Texture Ribbed, USDA Certified No, X-Ray Detectable No, Washdown Safe No, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.