This item is Discontinued.

Notrax Notrax 550-109S0035CH 3 x 5 ft. 109 Brush Step Entrance Mat; Charcoal 550-109S0035CH

Notrax 550-109S0035CH 3 x 5 ft. 109 Brush Step Entrance Mat; Charcoal (Discontinued)

  • Mfr # 550-109S0035CH
  • Zoro # G803701965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550-109S0035CH
Zoro #
G803701965
UPC #
662641727113
Country of Origin
China

Description

109 Brush Step Entrance Mat, For Home or Office, 3' X 5' Charcoal

Features
  • If you're tired of having a wet/soggy entrance rug or worried your floor will become damaged, this all weather mat is right for you.
  • The Brush Step design has a unique double rib high/low design which helps get in between the sole tread of shoes for simple cleaning and drying.
  • Its sleek design makes it suitable for areas with medium traffic
  • You love your dog but don't like when they track in mud from the outdoors, spill food or water, and stain carpets.
Specifications
  • Color: Charcoal
  • Shape: Rectangle
  • Size: 3 x 5 ft.
  • Material: Polypropylene
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.