This item is Discontinued.

Notrax Notrax 550-109S0036CH 3 x 6 ft. 109 Brush Step Mat; Charcoal 550-109S0036CH

Notrax 550-109S0036CH 3 x 6 ft. 109 Brush Step Mat; Charcoal (Discontinued)

  • Mfr # 550-109S0036CH
  • Zoro # G303891135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-109S0036CH
Zoro #
G303891135
UPC #
662641743229
Country of Origin
China

Dimensions

Thickness
5/32 in

Description

Better #109 brush step entrance mat. Brush Step features a lighter-weight double rib high/low design that performs the scraping function of the mat. The ribbed surface brushes, channels, and conceals dirt and debris and is the perfect choice for light to medium traffic areas. Test - Test Description - Results: (1) Abrasion Resistance ASTM D3884-01 - Test specimen is subjected to the rubbing action of two abrading wheels under controlled conditions. Results measured in weight loss (Grams) - 1.15. (2) Accelerated Wear - Test specimen is subjected to the action of rollers under a specified load. Sample is rotated 10 degree after each pass. Results measured in Thickness loss (percent) - 38.66 percent. (3) Accelerated Soiling ASTM D6540-00 - Test specimen is subjected to an accelerated soiling process. for a predetermined length of time. The sample is vacuumed, rated, submitted to an extraction device, then rated again. - (Based on visual inspection) 4.0 - Vacuum Rating 4.5 - Rating After Extraction. (4) Water Retention - Test specimen is submerged in water for 5 minutes, removed, drained for 15 seconds and weighed. Results measured in weight gain. (Gallons per square yard) - 0.25. (5) Flammability ASTM D2859 (CPSC FF 1-70) - Intended to measure the mattings response to an ignition source in a controlled environment. The uncharred area of the test specimen must be greater than 1 inch to pass. - 3.5 inches. All testing of NoTrax floor matting has been performed by an independent testing laboratory. Use for indoor - entranceways, lobbies, all medium traffic areas.

Features
  • A lighter-weight double rib high/low design that performs the scraping function of the mat
  • Vinyl backing helps reduce mat movement
Specifications
  • Color: Charcoal
  • Backing Thickness: 70 +/- 4 mils
  • Size: 3 x 6 ft.
  • Weight: 10.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.