Shop All Interlocking Mats
Notrax
Rubber, 18 in Long x 18 in Wide
Mfr # 570S1818BL
Zoro # G2140645
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 18"
- Overall Length 18 in
- Overall Width 18 in
- Width 18 in
Product Information
- Brand Notrax
- MFR # 570S1818BL
- Zoro # G2140645
- UPC # 662641906662
- Country of Origin Thailand
- Category Interlocking Mats
Dimensions
Length | 18" |
Overall Length | 18 in |
Overall Width | 18 in |
Width | 18 in |
Mat Width | 18 in |
Mat Length | 18 in |
Details
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe No, Thermally Insulating Yes, USDA Certified No, Thickness 3/4 in, Surface Texture Raised Pattern, Surface Material Rubber, Series 570 De-Flex(R), Surface Design Diamond Plate, Number of Interlocking Sides 4, Reversible No, Resistance Properties Slip-Resistant, Wear-Resistant, Number of Border Stripes 0, NSF/ANSI 52 No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- MARCO Ultralite Blast Suit - Medium (1029501)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (550S0033BL)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M2831BL)
- NOTRAX Antifatigue Mat, Back Material: Vinyl, 1/2 in Thick (9CY97)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- Notrax Interlocking Mats