Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Notrax Slotted Drainage Runner 3 ft. W x 60 ft. L, 3/8" 755C0036OR60

Slotted Drainage Runner 3 ft. W x 60 ft. L, 3/8" (Discontinued)

  • Mfr # 755C0036OR60
  • Zoro # G2306547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755C0036OR60
Zoro #
G2306547
UPC #
-
Country of Origin
Unknown

Dimensions

Mat Width
3 ft
Mat Thickness
3/8 in
Mat Length
60 ft
Width
3 ft.
Thickness
3/8"
Length
60 ft.

Details

Item
Drainage Runner
Brake Fluid Resistant
No
Mat Color
Orange
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
Yes
Welding Safe
Yes
Mat Surface Pattern
Slotted
Anti-Slip Surface
Yes
Oil Resistant
Yes
Mat Shape
Rectangle
Color
Orange
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Nitrile Rubber

Description

Drainage Runner, Anti-Slip Surface Yes, Length 60 ft., Width 3 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.