This item is Discontinued.

Notrax Slotted Drainage Runner 4 ft. W x 30 ft. L, 7/16" 420R0048BL

Slotted Drainage Runner 4 ft. W x 30 ft. L, 7/16" (Discontinued)

  • Mfr # 420R0048BL
  • Zoro # G7607433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420R0048BL
Zoro #
G7607433
UPC #
662641640115
Country of Origin
Unknown

Dimensions

Mat Thickness
7/16 in
Length
30 ft.
Mat Width
4 ft
Mat Length
30 ft
Thickness
7/16"
Width
4 ft.

Details

Welding Safe
No
Mat Surface Pattern
Slotted
Mat Shape
Rectangle
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Green Environmental Attribute
100% Post-Consumer Recycled Content
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Color
Black
Antimicrobial
No
Item
Drainage Runner
Oil Resistant
Yes
Color
Black
Backing Material
PVC
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Drainage Runner, Anti-Slip Surface Yes, Length 30 ft., Width 4 ft., Welding Safe No, Thickness 7/16 In., Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.