Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
825S0310BY
Zoro #
G6600540
UPC #
-
Country of Origin
United States
Dimensions
Mat Length
10 ft.
Thickness
3/8"
Mat Width
3 ft.
Mat Thickness
3/8"
Width
3 ft.
Length
10 ft.
Details
Item
Static Dissipative Mat
Mat Electrical Resistance
Anti-Static
Mat Color
Black with Yellow Border
Color
Black with Yellow Border
Cord Included
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Static Dissipative Mat, Color Black with Yellow Border
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.