This item is Discontinued.

Nourish Cleansing Bar Soap, 1.5 Oz., White, PK200 f-soap2731

Cleansing Bar Soap, 1.5 Oz., White, PK200 (Discontinued)

  • Mfr # f-soap2731
  • Zoro # G2448625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
f-soap2731
Zoro #
G2448625
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1.5 oz

Details

Item
Body Soap
Hygiene Series
None
Requires Dispenser
No
Packaging Type
Wrapped
Hygiene Form
Bar
Hygiene Properties
None
Collection
Nourish
Fragrance
Lemongrass
Color
White
Standards
FDA
Package Type
Wrapped

Description

Body Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Wrapped, Hygiene Form Bar, Size 1.5 oz, Hygiene Properties None, Collection Nourish, Fragrance Lemongrass, Color White, FDA Standards, Body Soap, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.