Shop NOURISON

11246 Home & Garden Area Rug Collection Ivory 5 ft 3 in. x 7 ft 5 in. Rectangle

  • Mfr # 99446112460
  • Zoro # G103702488

product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99446112460
Zoro #
G103702488
UPC #
99446112460
Country of Origin
China

Description

Add some excitement to any surrounding with these magnificent indoor/outdoor rugs. Floral, scrollwork, and animal-skin patterns in vivid color make this a truly eye-catching collection. These versatile rugs are beautiful to look at, soft to walk on, easy to clean by just hosing down and can withstand almost all outdoor conditions.

Style Description

Artistic sketch effect turns Gerbera daisies into a bold, brilliant color statement. Golden yellow, persimmon, turquoise and lime petals cover an ivory ground with tropical beauty. A delightful, whimsical design that’s at home indoors or out.

Features
  • Indoor or Outdoor Uses
  • UV Protected
  • Mildew Proof
  • Fade Resistant
  • Easy Clean: Just Rinse with a Hose
  • Style: RS022
  • Color: IVORY
  • Size: 5 ft. 3 in. x 7 ft. 5 in.
  • Shape: RECTANGLE
  • Collection Category: Contemporary/Botanical/Transitional
  • Item Weight: 23 lbs.
  • Pile Height: 1/2 in.
  • Country: China
  • Material: 100% POLYESTER
  • Rug Type: MACHINE MADE RUG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.