11674 Nepal Area Rug Collection Bone 5 ft 3 in. x 7 ft 5 in. Rectangle

  • Mfr # 99446116741

  • Zoro # G015814217


product price:  $677.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99446116741
Zoro #
G015814217
UPC #
99446116741
Country of Origin
China

Description

Experience the texture of a traditional Nepalese rug with this exciting collection of unique area rugs. It features captivating designs in exotic hues hand-carved for additional dimension. Add comfort as well as a beautiful and elegant design element to any setting. Nepal is sure to impress everyone. Style Description: Light and airy in appearance and marvelously textured this unusual rug with unique crackle effect seems to glow with the patina of sun-warmed ivory. Based on centuries-old Nepalese traditions it is a beautifully constructed modern interpretation. Add design flair to your home with this elegant statement piece. Features: -Style - NEP01 -Colour - Bone -Size - 5 ft. 3 in. x 7 ft. 5 in. -Shape - Rectangle -Collection Category - Contemporary/Transitional/Tones & Textures/Tribal & Global -Item Weight - 26 lbs. -Pile Height - 0.5 in. -Material - 70% Wool 30% Viscose -Rug Type - Machine made rug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.