Shop NOURISON
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
11678 Nepal Area Rug Collection Fawn 9 ft 6 in. x 13 ft Rectangle
- Mfr # 99446116789
- Zoro # G724179201
product price:Â
$
3,297.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99446116789
- Zoro #
- G724179201
- UPC #
- -
- Country of Origin
- China
Description
Experience the texture of a traditional Nepalese rug with this exciting collection of unique area rugs. It features captivating designs in exotic hues, hand-carved for additional dimension. Add comfort, as well as a beautiful and elegant design element, to any setting. Nepal is sure to impress everyone. Style Description: The warmth of a sun-weathered temple wall imbues this light, airy design with a unique crackle effect. Modern in feeling, the richly textured rug is based on centuries-old Nepalese traditions. Its refined, exotic beauty will add dramatic interest to your decor. Features: Style - NEP01. Colour - Fawn. Size - 9 ft. 6 in. x 13 ft.. Shape - Rectangle. Collection Category - Contemporary/Transitional/Tones & Textures/Tribal & Global. Item Weight - 73 lbs.. Pile Height - 0.5 in.. Material - 70% Wool, 30% Viscose. Rug Type - Machine made rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.